Skip Content

Lubricant, 8 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lubricant, 8 oz. Aerosol Can

Price $7.78 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CDU4
  • Mfr. Model # 110054
  • NSN # 8030-01-418-9005
  • UNSPSC # 15121514
  • Catalog Page # 3066
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Cans with attached Smart Straw® red extender tube offer precision stream or regular spray.

View More

Technical Specs

  • Item Lubricant
  • Size 8 oz.
  • Container Type Aerosol Can
  • Base Petroleum
  • Color Amber
  • Temp. Range -50 Degrees to 300 Degrees F
  • Flash Point 131 Degrees F
  • Specific Gravity 0.81
  • Dielectric Strength 12,000V
  • VOC Content 412g/L
  • Metal Detectable No
  • Application Tools, Equipment, Parts
  • Net Weight 8 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4.2 out of 5 by 334reviewers.
Rated 5 out of 5 by WD~40 Great February 25, 2016
Rated 2 out of 5 by Wont spray I have 2 cans of this that will not spray. Both are at least 1/2 full and were kept at room temp. January 18, 2016
Rated 1 out of 5 by came apart on use bought the item # 11005, with an extended straw like the "Sprays two ways". the straw piece came off and can't use the can. What now? January 15, 2016
Rated 5 out of 5 by Great Product Whole family has been using this for years, never lets us down. December 29, 2015
Rated 1 out of 5 by Smart Straw is Bad I have used WD-40 for years but am now buying other products because the smart straw doesn't work. I have bought several cans because I thought I just got a bad one, but they have all been bad. They leak all over my hand, the top constantly falls off and the pressure is all gone when the can is still 3/4 full. Very sad they didn't test it more before they put it on the market. I guess the company feels they don't need any repeat buyers. December 16, 2015
Rated 1 out of 5 by Great until it stopped spraying I love WD 40 and use it for everything. Loosening rusty pliers, nuts and bolts etc. today I was in the middle of a project however and it stopped spraying. I had to go to the grocery store and buy a new can to finish redoing my iron park bench. November 14, 2015
Rated 2 out of 5 by No straw I have bought several cans of wd-40 since they came out with this supposidly better 2 way spraying straw. I've yet to buy one that worked right. I do a lot of hunting & fishing so i use a lot of wd-40. Its always been my go to cleaner,moisture wicking, rust prevention & so on. I'm seriously considering switching though. Wish they'd left the spray part alone. Fix it people. October 22, 2015
Rated 5 out of 5 by Great grease remover I used WD-40 on grease stains on my clothes, the grease stains came right out after washing. Great cleaning product for your stained laundry! October 11, 2015
  • 2016-04-27 T23:05:37.566-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_334, tr_334
  • loc_en_US, sid_2CDU4, prod, sort_default
2 3 4 5... 12next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.