Skip Content

Multipurpose Lubricant, 3 oz., Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multipurpose Lubricant, 3 oz., Aerosol Can

Price $9.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CDU3
  • Mfr. Model # 110108
  • NSN # 8030-01-418-9007
  • UNSPSC # 15121514
  • Catalog Page # 3453
  • Shipping Weight 0.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultipurpose Lubricant
  • Size3 oz.
  • Container TypeAerosol Can
  • BasePetroleum
  • ColorLight Amber
  • Temp. Range-50 Degrees to 300 Degrees F
  • Flash Point131 Degrees F
  • Dielectric Strength12,000V
  • VOC Content412g/L
  • Specific Gravity0.81
  • Metal DetectableNo
  • ApplicationTools, Equipment, Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

WD-40 penetrates, loosens, and frees stuck, frozen, or rusted parts. It protects metal against corrosive elements, and cleans by removing grease, grime, tar, and more. The formula displaces moisture and is nonconductive. Contains no CFCs, chlorinated solvents, or 1,1,1 trichlorethane.

Alternate Products


Rated 3.6 out of 5 by 15reviewers.
Rated 1 out of 5 by Review for Mini-can Was happy to find this little guy for the tool box and glove compartment. I am no stranger to WD40, old school with the straw. Well... try as I might, I could not get the included straw into the nozzle hole, like WTF? Nice that the straw will fit in the old 9 oz can though... So what am I suppose to do with this little can now? Someone wasn't thinking at headquarters... October 1, 2014
Rated 5 out of 5 by Multi-use I just used WD40 to lube my car doors and they open easier and quieter. Then I used it to free the hard-water clogged water toggle in my shower. Didn't know it's a good hard water deposit cleaner. July 1, 2014
Rated 5 out of 5 by Very good as a cleaning agent! Can easily clean my car battery terminal! November 24, 2013
Rated 3 out of 5 by Wish the straw would fit the nozzle Love the product but why oh why don't you supply a straw that actually fits the nozzle !! June 11, 2013
Rated 1 out of 5 by The little red straw does not fit into the nozzle. This is a ridiculous oversight and this product should not be sold June 8, 2013
Rated 5 out of 5 by ITS AWESOME I use this like how we use water everyday...its so useful...its Multi purpose May 15, 2013
Rated 5 out of 5 by Small and compact Love the size of this can!  I carry one with me in my hunting pack and when I get out of the rain,  I have it handy. May 9, 2013
Rated 5 out of 5 Good stuff!! These small cans are great to keep in your car April 8, 2013
  • 2015-08-03T20:00:32.759-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_2CDU3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.