Skip Content

 
Lubricant, General Purpose Lubricants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lubricant, General Purpose Lubricants

Technical Specs

  • Sub-Category General Purpose Lubricants 
  • Item Lubricant 
Size
Please Select
Container Type
Please Select
Temp. Range
Please Select
Net Weight
Please Select
Specific Gravity
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Container Type
Temp. Range
Net Weight
Specific Gravity
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
10010
1 gal.
Can
121 Degrees F

$31.05 / each

Enter location to check availability
Catalog Page #  3066 

Clearance Price $31.05 / each

Price $31.75 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 1 gal.
  • Container Type Can
  • Flash Point 121 Degrees F
110078
11 oz.
Aerosol Can
-50 Degrees to 300 Degrees F
11 oz.
0.81
131 Degrees F

$9.87 / each

Enter location to check availability
Catalog Page #  NA

Price $9.87 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 11 oz.
  • Container Type Aerosol Can
  • Temp. Range -50 Degrees to 300 Degrees F
  • Net Weight 11 oz.
  • Specific Gravity 0.81
  • Flash Point 131 Degrees F
10032
12 oz.
Aerosol Can
-50 Degrees to 300 Degrees F
12 oz.
0.81
131 Degrees F

$9.62 / each

Enter location to check availability
Catalog Page #  3066 

Price $9.62 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 12 oz.
  • Container Type Aerosol Can
  • Temp. Range -50 Degrees to 300 Degrees F
  • Net Weight 12 oz.
  • Specific Gravity 0.81
  • Flash Point 131 Degrees F
10016
16 oz.
Aerosol Can
16 oz.
131 Degrees F

$9.23 / each

Enter location to check availability
Catalog Page #  3066 

Price $9.23 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 16 oz.
  • Container Type Aerosol Can
  • Net Weight 16 oz.
  • Flash Point 131 Degrees F
10024
18 oz.
Aerosol Can
- 50 Degrees to 300 Degrees F
18 oz.
0.81
131 Degrees F

$10.62 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.62 / each

Price $11.18 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 18 oz.
  • Container Type Aerosol Can
  • Temp. Range - 50 Degrees to 300 Degrees F
  • Net Weight 18 oz.
  • Specific Gravity 0.81
  • Flash Point 131 Degrees F
110184
20 oz.
Trigger Spray
-50 Degrees to 300 Degrees F
0.81
131 Degrees F

$11.66 / each

Enter location to check availability
Catalog Page #  3066 

Price $11.66 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 20 oz.
  • Container Type Trigger Spray
  • Temp. Range -50 Degrees to 300 Degrees F
  • Specific Gravity 0.81
  • Flash Point 131 Degrees F
10117
5 gal.
Bucket
-50 Degrees to 300 Degrees F
0.81
121 Degrees F

$168.50 / each

Enter location to check availability
Catalog Page #  3066 

Clearance Price $168.50 / each

Price $172.50 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 5 gal.
  • Container Type Bucket
  • Temp. Range -50 Degrees to 300 Degrees F
  • Specific Gravity 0.81
  • Flash Point 121 Degrees F
110054
8 oz.
Aerosol Can
-50 Degrees to 300 Degrees F
8 oz.
0.81
131 Degrees F

$7.78 / each

Enter location to check availability
Catalog Page #  3066 

Price $7.78 / each

Technical Specs

  • Sub-Category General Purpose Lubricants
  • Item Lubricant
  • Size 8 oz.
  • Container Type Aerosol Can
  • Temp. Range -50 Degrees to 300 Degrees F
  • Net Weight 8 oz.
  • Specific Gravity 0.81
  • Flash Point 131 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More