Skip Content

Frostproof Wall Hydrant,12 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Frostproof Wall Hydrant, 12 In.

Price $301.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HXR1
  • Mfr. Model # HY 420 12
  • UNSPSC # 40141726
  • Catalog Page # 4076
  • Shipping Weight 6.62 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFrostproof Wall Hydrant
  • Inlet Size3/4" FNPT or 1" MNPT
  • Wall Thickness12"
  • Recommended Wall Opening2" x 4"
  • Length16-3/16"
  • IncludesVacuum Breaker and Key
  • Handle TypeLoose Key
  • Casing MaterialBronze/Chrome Face
  • Outlet Size3/4" Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tamper-Resistant and Nickel Box-and-Door Nonfreeze Wall Hydrants
Outdoor faucets drain when closed to prevent freezing. Antisiphon vacuum breaker helps prevent backflow. Tamper-Resistant models can only be operated with included key. Additional keys available separately. Nickel Box-and-Door hydrants have a polished bronze face. Each have a 3/4" hose connection and 3/4" FPT x 1" MPT pipe connection.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.