Skip Content

 
Vacuum Breaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vacuum Breaker

WATTS


Technical Specs

  • ItemVacuum Breaker 
BrandWATTS 
Size
Please Select
Connection Type
Please Select
Material of Construction
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Connection Type
Material of Construction
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
1/4 N388C
1/4"
FNPT
Polished Chrome
Low Lead Compliant
Certified Low Lead Compliant

Limited Quantity Available

$59.28 / each

Vacuum Breaker,1/4 In.,FNPT,125 psi
Catalog Page #  NA

Clearance Price:
$59.28 / each

Price: $92.60 / each

Technical Specs

  • ItemVacuum Breaker
  • Size1/4"
  • Connection TypeFNPT
  • Material of ConstructionPolished Chrome
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3/8 N 388C
3/8"
FNPT
Polished Chrome
Low Lead Compliant
Certified Low Lead Compliant

$126.40 / each

Vacuum Breaker,3/8 In.,FNPT,125 psi
Catalog Page #  NA

Price: $126.40 / each

Technical Specs

  • ItemVacuum Breaker
  • Size3/8"
  • Connection TypeFNPT
  • Material of ConstructionPolished Chrome
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3/4"
GHT
Brass

$22.19 / each

Vacuum Breaker,3/4 In.,GHT,Brass,125 psi
Catalog Page #  4063 

Price: $22.19 / each

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeGHT
  • Material of ConstructionBrass
8BI
3/4"
GHT
Brass
Low Lead Compliant
Certified Low Lead Compliant

$10.95 / each

Vacuum Breaker,3/4 In.,GHT,Brass,125 psi
Catalog Page #  4063 

Price: $10.95 / each

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeGHT
  • Material of ConstructionBrass
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
8BC
3/4"
GHT
Chrome-Plated Brass

$31.15 / each

Vacuum Breaker,3/4 In.,GHT,125 psi
Catalog Page #  4063 

Price: $31.15 / each

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeGHT
  • Material of ConstructionChrome-Plated Brass