Skip Content

 
Temperature & Pressure Relief Valve, 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Temperature & Pressure Relief Valve, 150 psi


Technical Specs

  • ItemTemperature & Pressure Relief Valve 
  • Outlet TypeFNPT 
  • Factory Set Pressure150 psi 
  • Max. Temp.210 Degrees F 
Inlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Thermostat Length
Please Select
Body Height
Please Select
BtuH
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Inlet Type
Inlet Size
Outlet Size
Thermostat Length
Body Height
BtuH
Price
Qty
Please use Qty box to add item(s) to cart.
1 LF140X6 150/210
FNPT
1"
1"
6"
5-1/2"
3,085,000

$237.50 / each

Enter location to check availability
T&P Relief Valve,1 In,6 In Thermostat
Catalog Page #  NA

Price $237.50 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size1"
  • Outlet Size1"
  • Thermostat Length6"
  • Body Height5-1/2"
  • BtuH3,085,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
1"140XL-6
FNPT
1"
1"
6"
5-1/2"
670,000

$208.75 / each

Enter location to check availability
T & P Relief Valve,1 In. Inlet
Catalog Page #  4049 

Price $208.75 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size1"
  • Outlet Size1"
  • Thermostat Length6"
  • Body Height5-1/2"
  • BtuH670,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
LLL100XL
MNPT
3/4"
3/4"
2-1/8"
7-3/4"
105,000

$26.95 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Outlet
Catalog Page #  4049 

Price $26.95 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length2-1/8"
  • Body Height7-3/4"
  • BtuH105,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
3/4 LF LL100XL
MNPT
3/4"
3/4"
2-1/2"
4-3/4"
105,000

$24.04 / each

Enter location to check availability
T & P Relief Valve,MNPT x FNPT
Catalog Page #  NA

Price $24.04 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length2-1/2"
  • Body Height4-3/4"
  • BtuH105,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
LL100XL
MNPT
3/4"
3/4"
2-1/2"
6-3/4"
100,000

$21.22 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Outlet
Catalog Page #  4049 

Price $21.22 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length2-1/2"
  • Body Height6-3/4"
  • BtuH100,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
3/4 LF LLL100XL
MNPT
3/4"
3/4"
3"
5-1/4"
105,000

$29.45 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Outlet
Catalog Page #  NA

Price $29.45 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length3"
  • Body Height5-1/4"
  • BtuH105,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
100XL-4
MNPT
3/4"
3/4"
4"
3-1/2"
100,000

$13.53 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Inlet
Catalog Page #  4049 

Price $13.53 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length4"
  • Body Height3-1/2"
  • BtuH100,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
3/4 LF 100XL-4
MNPT
3/4"
3/4"
4"
3-1/2"
105,000

$20.22 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Inlet
Catalog Page #  NA

Price $20.22 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length4"
  • Body Height3-1/2"
  • BtuH105,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
L100XL-3
MNPT
3/4"
3/4"
4"
4-1/4"
100,000

$22.39 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Outlet
Catalog Page #  4049 

Price $22.39 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length4"
  • Body Height4-1/4"
  • BtuH100,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
3/4 LF 40XL-5
MNPT
3/4"
3/4"
5"
5-5/8"
205,000

$122.10 / each

Enter location to check availability
T & P Relief Valve,3/4 In. Inlet
Catalog Page #  NA

Price $122.10 / each

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length5"
  • Body Height5-5/8"
  • BtuH205,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More