Skip Content

T & P Relief Valve,3/4 In. Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

T & P Relief Valve, 3/4 In. Inlet

Price $13.53 / each

Please sign in or register to access lists

Go

Ship to: 78201 (Change)

Go

Invalid Zip Code


SAN ANTONIO branch 705

  • Item # 4X563
  • Mfr. Model # 100XL-4
  • NSN # 
  • UNSPSC # 40141606
  • Catalog Page # 4049
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature & Pressure Relief Valve
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Thermostat Length4"
  • Body Height3-1/2"
  • BtuH100,000
  • Factory Set Pressure150 psi
  • Max. Temp.210 Degrees F
  • Shank LengthStandard
  • Auto Re-SeatingNo
  • Body MaterialBronze
  • Spring MaterialStainless Steel
  • Body Width1-7/8"
  • StandardsASME Rated, CGA Listed, Meet FHA Specifications, Military Spec, MIL-V-13612C, Rated by AGA for Heaters Up to 100000 Btu/HR Input ANSI Z21.22 Standard and UL listed
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.