Skip Content

Roof Drain Dome,12 1/4 In Dia,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Drain Dome, 12 1/4 In Dia, Plastic

Price $19.29 / each

Please sign in or register to access lists

Go

Ship to: 11351 (Change)

Go

Invalid Zip Code

BRONX branch 554

  • Item # 1WXC5
  • Mfr. Model # B2 DM
  • UNSPSC # 30151605
  • Catalog Page # 3819
  • Shipping Weight 1.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoof Drain Dome
  • Height (In.)7-1/2
  • Material of ConstructionPlastic
  • Color/FinishGrey
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dome needs to fit over an existing 2.3inch diameter roof drain pipe.
Connector has to fit inside and clamp down on existing drain pipe.
Do you supply connector?
If so what material (e.g.stainless steel) ?
Is this product available in Canada?
Is product UV resistant e.g. PE or PVC?
7 months ago
by
Read all my Q&A
 
Please wait while more information about peterbaileybc is loaded.
Additional information about peterbaileybc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hi, at this time we don't offer connectors. Thank you.
7 months ago
by
Read all my Q&A
 
Please wait while more information about WattsWater is loaded.
Additional information about WattsWater could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
Take a look at Grainger item number 11U241 which is a 2 inch no-hub connection cast iron roof drain and dome which could be used with a flexible connector but is would go around the pipe not in it.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-27T20:20:37.828-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WXC5, prod, sort_default
1 of 1
  • 2015-06-27T20:20:37.831-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WXC5, prod, sort_default
1 of 1