Skip Content

 
Reduced Pressure Zone Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reduced Pressure Zone Backflow Preventer


Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer 
  • SeriesWatts 009 
  • Temp. Range33 Degrees to 180 Degrees F 
  • Max. Temp.180 Degrees F 
  • Max. Pressure175 psi 
Size
Please Select
Connection
Please Select
Body Material
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Connection
Body Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1/2 LF 009QT
1/2"
IPS
Lead Free Brass
Low Lead Compliant
Certified Low Lead Compliant

$384.75 / each

Reduced Pressure Zone Backflow Preventer
Catalog Page #  4065 

Price $384.75 / each

Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer
  • SeriesWatts 009
  • Size1/2"
  • ConnectionIPS
  • Body MaterialLead Free Brass
  • Temp. Range33 Degrees to 180 Degrees F
  • Max. Temp.180 Degrees F
  • Max. Pressure175 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
009M2QTS-3/4"
3/4"
NPT
Bronze

$337.50 / each

Reduced Pressure Zone Backflow Preventer
Catalog Page #  4064 

Price $337.50 / each

Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer
  • SeriesWatts 009
  • Size3/4"
  • ConnectionNPT
  • Body MaterialBronze
  • Temp. Range33 Degrees to 180 Degrees F
  • Max. Temp.180 Degrees F
  • Max. Pressure175 psi
3/4 LF009M3-QT
3/4"
NPT
Lead Free Bronze
Low Lead Compliant
Certified Low Lead Compliant

$367.25 / each

Reduced Pressure Zone Backflow Preventer
Catalog Page #  4065 

Price $367.25 / each

Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer
  • SeriesWatts 009
  • Size3/4"
  • ConnectionNPT
  • Body MaterialLead Free Bronze
  • Temp. Range33 Degrees to 180 Degrees F
  • Max. Temp.180 Degrees F
  • Max. Pressure175 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3/4 LF009M3-QT-S
3/4"
NPT
Lead Free Bronze
Low Lead Compliant
Certified Low Lead Compliant

$377.00 / each

Reduced Pressure Zone Backflow Preventer
Catalog Page #  4065 

Price $377.00 / each

Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer
  • SeriesWatts 009
  • Size3/4"
  • ConnectionNPT
  • Body MaterialLead Free Bronze
  • Temp. Range33 Degrees to 180 Degrees F
  • Max. Temp.180 Degrees F
  • Max. Pressure175 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant