Skip Content

 
PEX Compression Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX Compression Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item PEX Compression Adapter 
  • Body Material Brass, Stainless Steel 
  • Connection Type PEX x Swivel BSP 
  • Pipe Size 3/4" 
PEX Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WATTS RADIANT 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
PEX Size
Price
Qty
Please use Qty box to add item(s) to cart.
PX690002-10
1/2"

$93.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $93.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX Compression Adapter
  • Body Material Brass, Stainless Steel
  • Connection Type PEX x Swivel BSP
  • PEX Size 1/2"
  • Pipe Size 3/4"
PX690003-10
5/8"

$107.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $107.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX Compression Adapter
  • Body Material Brass, Stainless Steel
  • Connection Type PEX x Swivel BSP
  • PEX Size 5/8"
  • Pipe Size 3/4"
PX690004-10
3/4"

$137.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $137.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item PEX Compression Adapter
  • Body Material Brass, Stainless Steel
  • Connection Type PEX x Swivel BSP
  • PEX Size 3/4"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More