Skip Content

Safety Relief Valve,3/4 In,50 psi,Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Relief Valve, 3/4 In, 50 psi, Bronze

Price $80.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X179
  • Mfr. Model # 3/4 174A-050
  • UNSPSC # 40141606
  • Catalog Page # 4049
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialBronze
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Factory Set Pressure50 psi
  • Pressure Range30 to 150 psi
  • BtuH950,000
  • Disc MaterialSilicone
  • Overall Height5-1/8"
  • ApplicationFor Pressure Protection of Hot Water Heating Boilers
  • Overall Length2-1/2"
  • Seat MaterialBronze
  • Spring MaterialStainless Steel
  • Temp. Range0 Degrees to 250 Degrees F
  • Test LeverYes
  • StandardsASME SectionIV Rated
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I purchased a Dayton Multi-stage pressure booster pump. The water supply pressure to our sterilizer was too low so the pump should correct. I want to make sure the pressure does not exceed 50 PSI after the pump. Is this the valve I should use?
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Joems is loaded.
    Additional information about Joems could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    You are correct; this valve will begin to open when the pressure reaches 45 psi (90% of the relief capacity) and will be full open if the line pressure reaches 50 psi.

    Thank you for using Grainger Ask and Answer.
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-08-31T19:57:34.934-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_26X179, prod, sort_default
    1 of 1
    • 2015-08-31T19:57:34.936-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_26X179, prod, sort_default
    1 of 1