Skip Content

Pressure Regulator,1/2 In,3 to 50 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Regulator, 1/2 In, 3 to 50 psi

Clearance Price $57.92 / each

Price $64.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A645
  • Mfr. Model # 1/2 263AB
  • UNSPSC # 40142202
  • Catalog Page # 4043
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Regulator
  • Series263A
  • Body MaterialBrass
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Length2-1/8"
  • Height4-3/8"
  • ApplicationWater and #2 Fuel Oil
  • Connection TypeFNPT
  • Pressure Adjustment Range3 to 50 psi
  • Gauge Port Size1/4"
  • Max. Temp.140 Degrees F
  • Max. Pressure300 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Water and No. 2 Oil Pressure Regulators

• Max. pressure: 300 psi Max. temp.: 140°F
For use in water and No. 2 fuel oil pressure regulation in small, general-purpose piping system applications. FNPT connections. Low-Lead regulators are certified for use in potable water applications.
Series 263 Brass and Stainless Steel
3-way valves feature an aluminum spring cage, Buna N stainless steel disc, reinforced Buna N diaphragm, tee handle adjustment, and 1/4" low-pressure gauge port.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have 100 p.s.i. coming to my house from the water co. I installed a pressure regulator to reduce it to 50 p.s.i.. It works when the water is flowing, but when all of the taps in the house are closed, the pressure builds up to 100 p.s.i. I need a valve that will not let the pressure go above 50 p.s.i. even when the water is not flowing.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about barbie is loaded.
Additional information about barbie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
You need a Pressure Reducing valve, not a Regulator. A Watts pressure reduceing valve will close when the set pressure is reachedlike a 3AYW9 in 1/2" or a 3AYX1 in 3/4". You can install one wher the water comes in the house and controll the presure in the house.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:58.172-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A645, prod, sort_default
1 of 1
  • 2015-04-24T19:40:58.174-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A645, prod, sort_default
1 of 1