Skip Content

 
Lead Free Brass Pressure Regulator, LF263A Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lead Free Brass Pressure Regulator, LF263A Series


Technical Specs

  • Item Pressure Regulator 
  • Series LF263A 
  • Body Material Lead Free Brass 
  • Length 2-1/8" 
  • Height 4-3/8" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inlet Size
Please Select
Outlet Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Inlet Size
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
1/4 LF 263A-B3-50PSI
1/4"
1/4"

$146.60 / each

Enter location to check availability
Catalog Page #  3612 

Price $146.60 / each

Technical Specs

  • Item Pressure Regulator
  • Series LF263A
  • Body Material Lead Free Brass
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 2-1/8"
  • Height 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3/8 LF 263 A-B
3/8"
3/8"

$159.00 / each

Enter location to check availability
Catalog Page #  3612 

Price $159.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series LF263A
  • Body Material Lead Free Brass
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Length 2-1/8"
  • Height 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3/8 LF 263A-A 1-25 PSI
3/8"
3/8"

$153.00 / each

Enter location to check availability
Catalog Page #  3612 

Price $153.00 / each

Technical Specs

  • Item Pressure Regulator
  • Series LF263A
  • Body Material Lead Free Brass
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Length 2-1/8"
  • Height 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1/2 LF 263A-A 1-25 PSI
1/2"
1/2"

$175.75 / each

Enter location to check availability
Catalog Page #  3612 

Price $175.75 / each

Technical Specs

  • Item Pressure Regulator
  • Series LF263A
  • Body Material Lead Free Brass
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Length 2-1/8"
  • Height 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1/2 LF 263AB
1/2"
1/2"

$101.15 / each

Enter location to check availability
Catalog Page #  3612 

Price $101.15 / each

Technical Specs

  • Item Pressure Regulator
  • Series LF263A
  • Body Material Lead Free Brass
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Length 2-1/8"
  • Height 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More