Skip Content

 
Float Valve With Threaded Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Float Valve With Threaded Outlet


Technical Specs

  • Item Float Valve with Threaded Outlet 
  • Rod Thread 1/4"-20 
  • Rod Material Brass 
  • Body Material Bronze 
  • Valve Flow - Pressure (1) 50 psi 
  • Valve Flow - Pressure (2) 100 psi 
  • Valve Material Bronze 
Mounting
Please Select
Size
Please Select
Connection Type
Please Select
Rod Length
Please Select
Valve Flow - Flow (1)
Please Select
Valve Flow - Flow (2)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Mounting
Size
Connection Type
Rod Length
Valve Flow - Flow (1)
Valve Flow - Flow (2)
Price
Qty
Please use Qty box to add item(s) to cart.
ST375
Bulkhead
3/8"
NPSM
10"
14 gpm
21 gpm

$35.15 / each

Enter location to check availability
Catalog Page #  3637 

Price $35.15 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Bulkhead
  • Size 3/8"
  • Connection Type NPSM
  • Rod Thread 1/4"-20
  • Rod Length 10"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 14 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 21 gpm
  • Valve Material Bronze
HD 500T0
Bulkhead
1/2"
NPSM
10"
20 gpm
31 gpm

$56.45 / each

Enter location to check availability
Catalog Page #  3637 

Price $56.45 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Bulkhead
  • Size 1/2"
  • Connection Type NPSM
  • Rod Thread 1/4"-20
  • Rod Length 10"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 20 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 31 gpm
  • Valve Material Bronze
HD 750 T0
Bulkhead
3/4"
NPSM
12"
40 gpm
60 gpm

$73.15 / each

Enter location to check availability
Catalog Page #  3637 

Price $73.15 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Bulkhead
  • Size 3/4"
  • Connection Type NPSM
  • Rod Thread 1/4"-20
  • Rod Length 12"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 40 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 60 gpm
  • Valve Material Bronze
ST750
Bulkhead
3/4"
NPSM
12"
40 gpm
60 gpm

$39.55 / each

Enter location to check availability
Catalog Page #  3637 

Price $39.55 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Bulkhead
  • Size 3/4"
  • Connection Type NPSM
  • Rod Thread 1/4"-20
  • Rod Length 12"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 40 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 60 gpm
  • Valve Material Bronze
HD 750 TO 12
Bulkhead
3/4"
NPSM
12"
40 gpm
60 gpm

$70.80 / each

Enter location to check availability
Catalog Page #  3637 

Price $70.80 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Bulkhead
  • Size 3/4"
  • Connection Type NPSM
  • Rod Thread 1/4"-20
  • Rod Length 12"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 40 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 60 gpm
  • Valve Material Bronze
ST500
Pipe
1/2"
MNPT
10"
20 gpm
31 gpm

$34.65 / each

Enter location to check availability
Catalog Page #  3637 

Price $34.65 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Pipe
  • Size 1/2"
  • Connection Type MNPT
  • Rod Thread 1/4"-20
  • Rod Length 10"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 20 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 31 gpm
  • Valve Material Bronze
ST1000
Pipe
1"
MNPT
12"
100 gpm
150 gpm

$61.60 / each

Enter location to check availability
Catalog Page #  3637 

Price $61.60 / each

Technical Specs

  • Item Float Valve with Threaded Outlet
  • Mounting Pipe
  • Size 1"
  • Connection Type MNPT
  • Rod Thread 1/4"-20
  • Rod Length 12"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 50 psi
  • Valve Flow - Flow (1) 100 gpm
  • Valve Flow - Pressure (2) 100 psi
  • Valve Flow - Flow (2) 150 gpm
  • Valve Material Bronze
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More