Skip Content

Fire Hydrant Relief Valve, 500 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Hydrant Relief Valve, 500 GPM

Price $1,155.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AKX9
  • Mfr. Model # 1116FH
  • UNSPSC # 40141726
  • Catalog Page # 4069
  • Shipping Weight 28.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Hydrant Relief Valve
  • Inlet Size2-1/2"
  • Capacity500 gpm @ 45 fps
  • Inlet Pressure0 to 300 psi
  • Pilot Adjustment Range20 to 175 psi
  • Body MaterialCast Iron
  • Connection TypeFNST Swivel
  • Seal MaterialBuna N Quad Seal
  • Stem MaterialStainless Steel AISA303
  • Diaphragm MaterialNylon Reinforced Buna N
  • Seat MaterialBrass
  • Control CircuitFixed Orifice
  • ApplicationInstalled on fire hydrants to provide temporary relief protection to a water system
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Provides temporary relief protection when municipal or rural water systems are out of service for inspection or repairs. Unit attaches directly to a fire hydrant via a 2-1/2" FNST swivel on the inlet. FNST swivel can be rotated 360° and locked in any position.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.