Skip Content

Dual Check Valve,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dual Check Valve, 3/4 In

Price $72.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4A811
  • Mfr. Model # 9D-M2-3/4"
  • UNSPSC # 40141609
  • Catalog Page # 4068
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDual Check Valve
  • Material of ConstructionBronze
  • Size3/4"
  • Connection TypeFNPT
  • Length4-1/16"
  • StandardsASSE 1012, CSA B64.3 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    With atmospheric vent, integral strainer and durable rubber discs.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    2 weeks, 1 day ago
    by
    Read all my Q&A
     
    Please wait while more information about Frankey is loaded.
    Additional information about Frankey could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This check valve is not considered lead free.
    1 week, 5 days ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about krunch is loaded.
    Additional information about krunch could not be loaded.
    +1point
    1out of 1found this question helpful.
    Was this helpful?helpful1unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier, there is a repair kit available that includes the diaphragm, disc assy, seat, seat o-ring and 2-union gaskets. The part number to order is 6372339 . If you need assistance placing this order, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-08-29T19:41:09.714-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4A811, prod, sort_default
    1 of 1
    • 2015-08-29T19:41:09.716-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4A811, prod, sort_default
    1 of 1