Skip Content

 
Dielectric Union, FIP x FIP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dielectric Union, FIP x FIP

Technical Specs

  • Item Dielectric Union 
  • Connection Type FIP x FIP 
  • Max. Pressure 250 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Pipe Size
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
1 1/2 LF3006
Black Malleable Iron
1-1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$54.10 / each

Enter location to check availability
Catalog Page #  3531 

Price $54.10 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Black Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3006-1/2
Black Malleable Iron
1-1/2"
Meets The Requirements Of ANSI B16.39

$48.90 / each

Enter location to check availability
Catalog Page #  NA

Price $48.90 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Black Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi
  • Standards Meets The Requirements Of ANSI B16.39
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2 LF3006
Black Malleable Iron
2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$114.25 / each

Enter location to check availability
Catalog Page #  3531 

Price $114.25 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Black Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
11/2 LF3004
Galvanized Malleable Iron
1-1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$55.95 / each

Enter location to check availability
Catalog Page #  3531 

Price $55.95 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Galvanized Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2 LF3004
Galvanized Malleable Iron
2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$82.25 / each

Enter location to check availability
Catalog Page #  3531 

Price $82.25 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Galvanized Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 1/4 LF3004
Iron
1-1/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$40.35 / each

Enter location to check availability
Catalog Page #  3531 

Price $40.35 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 1/2 LF3003
Lead Free Brass and Malleable Iron
1-1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$97.55 / each

Enter location to check availability
Catalog Page #  3531 

Price $97.55 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2 LF3003
Lead Free Brass and Malleable Iron
2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$111.40 / each

Enter location to check availability
Catalog Page #  3531 

Price $111.40 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1/2 LF3003
Lead Free Brass and Steel
1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$24.98 / each

Enter location to check availability
Catalog Page #  3531 

Price $24.98 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Steel
  • Connection Type FIP x FIP
  • Pipe Size 1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3/4 LF3003
Lead Free Brass and Steel
3/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$30.10 / each

Enter location to check availability
Catalog Page #  3531 

Price $30.10 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Steel
  • Connection Type FIP x FIP
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 LF3003
Lead Free Brass and Steel
1"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$39.15 / each

Enter location to check availability
Catalog Page #  3531 

Price $39.15 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Steel
  • Connection Type FIP x FIP
  • Pipe Size 1"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
11/4 LF3003
Lead Free Brass and Steel
1-1/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$72.00 / each

Enter location to check availability
Catalog Page #  3531 

Price $72.00 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Lead Free Brass and Steel
  • Connection Type FIP x FIP
  • Pipe Size 1-1/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1/2 LF 3004-1/2
Malleable Iron and Galvanized Steel
1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$28.60 / each

Enter location to check availability
Catalog Page #  3531 

Price $28.60 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Galvanized Steel
  • Connection Type FIP x FIP
  • Pipe Size 1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3/4 LF 3004 3/4
Malleable Iron and Galvanized Steel
3/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$33.70 / each

Enter location to check availability
Catalog Page #  3531 

Price $33.70 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Galvanized Steel
  • Connection Type FIP x FIP
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 LF 3004-1
Malleable Iron and Galvanized Steel
1"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$56.50 / each

Enter location to check availability
Catalog Page #  3531 

Price $56.50 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Galvanized Steel
  • Connection Type FIP x FIP
  • Pipe Size 1"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3004 11/2
Malleable Iron and Galvanized Steel
1-1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$30.58 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.58 / each

Price $46.80 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Galvanized Steel
  • Connection Type FIP x FIP
  • Pipe Size 1-1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3004 2
Malleable Iron and Galvanized Steel
2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$70.60 / each

Enter location to check availability
Catalog Page #  NA

Price $70.60 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Galvanized Steel
  • Connection Type FIP x FIP
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1/2 LF3006
Malleable Iron
1/2"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$18.30 / each

Enter location to check availability
Catalog Page #  3531 

Price $18.30 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1/2"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3/4 LF3006
Malleable Iron
3/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$21.77 / each

Enter location to check availability
Catalog Page #  3531 

Price $21.77 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3006-3/4
Malleable Iron
3/4"
Meets The Requirements Of ANSI B16.39

$7.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.00 / each

Price $19.07 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets The Requirements Of ANSI B16.39
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1 LF3006
Malleable Iron
1"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$28.35 / each

Enter location to check availability
Catalog Page #  3531 

Price $28.35 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
11/4 LF3006
Malleable Iron
1-1/4"
Meets Federal Specifications for Tensile Strength and Thread End Connections

$39.40 / each

Enter location to check availability
Catalog Page #  3531 

Price $39.40 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 1-1/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3006-2
Malleable Iron
2"
Meets The Requirements Of ANSI B16.39

$98.20 / each

Enter location to check availability
Catalog Page #  NA

Price $98.20 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron
  • Connection Type FIP x FIP
  • Pipe Size 2"
  • Max. Pressure 250 psi
  • Standards Meets The Requirements Of ANSI B16.39
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More