Skip Content

 
Bronze Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Safety Relief Valve

Technical Specs

  • Item Safety Relief Valve 
  • Body Material Bronze 
  • Inlet Type FNPT 
  • Outlet Type FNPT 
  • Pressure Range 30 to 150 psi 
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Factory Set Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
3/4 174A-100
3/4"
3/4"
100 psi

$88.40 / each

Enter location to check availability
Catalog Page #  3616 

Price $88.40 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 30 to 150 psi
3/4 174A-125
3/4"
3/4"
125 psi

$88.40 / each

Enter location to check availability
Catalog Page #  3616 

Price $88.40 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 30 to 150 psi
3/4 174A-150
3/4"
3/4"
150 psi

$87.15 / each

Enter location to check availability
Catalog Page #  3616 

Price $87.15 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 30 to 150 psi
174 A-3/4"
3/4"
3/4"
30 psi

$82.60 / each

Enter location to check availability
Catalog Page #  3616 

Price $82.60 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 30 to 150 psi
3/4 174A-050
3/4"
3/4"
50 psi

$87.15 / each

Enter location to check availability
Catalog Page #  3616 

Price $87.15 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 30 to 150 psi
3/4 174A-075
3/4"
3/4"
75 psi

$82.80 / each

Enter location to check availability
Catalog Page #  3616 

Price $82.80 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 30 to 150 psi
1 174A 100
1"
1"
100 psi

$220.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $220.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 30 to 150 psi
1 174A 125
1"
1"
125 psi

$232.25 / each

Enter location to check availability
Catalog Page #  3616 

Price $232.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 125 psi
  • Pressure Range 30 to 150 psi
1 174A-150
1"
1"
150 psi

$285.75 / each

Enter location to check availability
Catalog Page #  3616 

Price $285.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 30 to 150 psi
1 174A-050
1"
1"
50 psi

$285.75 / each

Enter location to check availability
Catalog Page #  3616 

Price $285.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 30 to 150 psi
1 174A 75
1"
1"
75 psi

$220.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $220.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 75 psi
  • Pressure Range 30 to 150 psi
1 1/4 174A-100
1-1/4"
1-1/4"
100 psi

$463.75 / each

Enter location to check availability
Catalog Page #  3616 

Price $463.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 30 to 150 psi
1 1/4 174A-125
1-1/4"
1-1/4"
125 psi

$470.25 / each

Enter location to check availability
Catalog Page #  3616 

Price $470.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 30 to 150 psi
1 1/4 174A-150
1-1/4"
1-1/4"
150 psi

$470.25 / each

Enter location to check availability
Catalog Page #  3616 

Price $470.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 30 to 150 psi
11/4 174 A
1-1/4"
1-1/4"
30 psi

$466.75 / each

Enter location to check availability
Catalog Page #  3616 

Price $466.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 30 to 150 psi
1 1/4 174A-075
1-1/4"
1-1/4"
75 psi

$470.25 / each

Enter location to check availability
Catalog Page #  3616 

Price $470.25 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 30 to 150 psi
1 1/2 174A-150
1-1/2"
1-1/2"
150 psi

$667.00 / each

Enter location to check availability
Catalog Page #  3616 

Price $667.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 30 to 150 psi
2 174A-100
2"
2"
100 psi

$914.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $914.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 100 psi
  • Pressure Range 30 to 150 psi
2 174A-125
2"
2"
125 psi

$914.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $914.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 125 psi
  • Pressure Range 30 to 150 psi
2 174A-150
2"
2"
150 psi

$914.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $914.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 150 psi
  • Pressure Range 30 to 150 psi
2 174 A
2"
2"
30 psi

$990.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $990.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 30 psi
  • Pressure Range 30 to 150 psi
2 174A-050
2"
2"
50 psi

$914.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $914.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 50 psi
  • Pressure Range 30 to 150 psi
2 174A-075
2"
2"
75 psi

$914.50 / each

Enter location to check availability
Catalog Page #  3616 

Price $914.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 75 psi
  • Pressure Range 30 to 150 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More