Skip Content

Reduced Pressure Zone Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reduced Pressure Zone Backflow Preventer

Price $885.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DMJ3
  • Mfr. Model # 11/2 LF 009QT
  • UNSPSC # 40141622
  • Catalog Page # 4065
  • Shipping Weight 17.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReduced Pressure Zone Backflow Preventer
  • SeriesWatts 009
  • Size1-1/2"
  • ConnectionIPS
  • Body MaterialLead Free Brass
  • Temp. Range33 Degrees to 180 Degrees F
  • Max. Temp.180 Degrees F
  • Max. Pressure175 psi
  • Width6"
  • Length17-7/8"
  • StandardsASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Low-Lead RPZ Backflow Preventers

• Max. pressure: 175 psi Temp. range: 33° to 180°F
Brass construction complies with low-lead installation requirements. IPS connection. Suitable for preventing health hazard cross-connections in piping systems, and for containment at the service line entrance. Top entry allows easy access to internal components.
Meet ASSE, AWWA, CSA, IAPMO, and USC standards. Certified for use in potable water applications.

Repair Parts

Displaying repair parts for model:
  • 11/2 LF 009QT

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about nmolina is loaded.
Additional information about nmolina could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per your request, I sent the parts breakdown to your email.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-29T19:45:58.833-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DMJ3, prod, sort_default
1 of 1
  • 2015-08-29T19:45:58.835-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DMJ3, prod, sort_default
1 of 1