Skip Content

Filter System,1 In NPT,10 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter System, 1 In NPT, 10 gpm

Price $1,556.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TMC3
  • Mfr. Model # 0744-10-C
  • UNSPSC # 47101514
  • Catalog Page # N/A
  • Shipping Weight 19.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OneFlow® Antiscale Media Systems

• Santoprene™ plastic housing; polypropylene heads Max. pressure: 100 psi Max. temp.: 150°F
High-volume systems can be installed at building point-of-entry or just before hot water-using devices, to protect facility water lines against scale and other damage caused by hard water. Require no backwashing, no salt, and no electricity. Suitable for industrial, commercial, and other high-flow water applications, such as industrial water heaters and boilers.
Meet W-512, NSF, ANSI 42 and 61, and DVGW standards.

View More

Technical Specs

  • Item Anti-Scale Filter System
  • Flow Rate 10 gpm
  • Max. Pressure 100 psi
  • With Gauge/Without Gauge Without Gauge
  • Application Cold Water
  • With Valve/Without Valve Without Valve
  • Overall Height 48-1/2"
  • Overall Width 7"
  • Overall Depth 7"
  • Max. Temp. 100 Degrees F
  • Cartridges Required Mfr. No. OFF744RM Replacement Media
  • Connection 1" NPT
  • Color Black
  • Head Material Polypropylene
  • Housing Material SAN Plastic
  • Standards NSF, W-512, ANSI 42 and 61, DVGW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.