Skip Content

Filter System,1 In NPT,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter System, 1 In NPT, 20 gpm

Price $3,406.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X561
  • Mfr. Model # OF1019-20H-B
  • UNSPSC # 47101514
  • Catalog Page # N/A
  • Shipping Weight 21.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anti-Scale Filter System
  • Flow Rate 20 gpm
  • Max. Pressure 100 psi
  • Pressure Drop 5 psi
  • With Gauge/Without Gauge Without Gauge
  • Application Whole House and Hot Water
  • With Valve/Without Valve Without Valve
  • Overall Height 22"
  • Overall Width 10-1/2"
  • Overall Depth 20-5/8"
  • Max. Temp. 150 Degrees F
  • Cartridges Required None
  • Connection 1" NPT
  • Color Cream
  • Filter Media No
  • Reduces Scale
  • Max. Grain Capacity 75
  • Head Material Stainless Steel
  • Housing Material Vinylester
  • Standards NSF 61
  • Includes Bypass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.