Skip Content

Filter System,3/4In FPT,0.5 to 10gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter System, 3/4In FPT, 0.5 to 10gpm

Price $662.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5REW5
  • Mfr. Model # OWTWH Filter
  • UNSPSC # 47101514
  • Catalog Page # N/A
  • Shipping Weight 15.42 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Scale Filter System
  • Flow Rate0.5 to 10 gpm
  • Max. Pressure90 psi
  • Service Life4380 gal.
  • With Gauge/Without GaugeWithout Gauge
  • ApplicationTankless Water Heaters
  • With Valve/Without ValveWithout Valve
  • Overall Height22"
  • Overall Width5-3/4"
  • Overall Depth5-3/4"
  • Max. Temp.100 Degrees F
  • Connection3/4" NPT
  • ColorWhite
  • Filter MediaNSF
  • ReducesScale
  • Max. Grain Capacity75
  • Head MaterialPlastic
  • Housing MaterialPlastic
  • StandardsNSF and ANSI 42 and 61, DVGW
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.