Skip Content

Lighting Control Panel,8 Poles,155/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lighting Control Panel, 8 Poles, 155/277V

Price $1,740.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2HTH2
  • Mfr. Model # LP8S-8-115
  • UNSPSC # 39112402
  • Catalog Page # 630
  • Shipping Weight 27.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighting Control Panel
  • TypeProgrammable
  • Number of Channels8
  • Number of Poles8
  • Contact FormSPST
  • Voltage115/277VAC
  • Amps20/Pole
  • HP @ 120V1.5
  • Min. Time Setting (Minutes)1
  • Number of Switch Inputs8
  • Switch Input TypeUniversal
  • Operation ModeAutomatic
  • NEMA RatingNEMA 1
  • Description/Special FeaturesEasy To Use LCD Display And Push Button User Interface, Flexible Lighting Shutoff Strategy
  • Operating Temp.32 To 139 F
  • Length (In.)15.08
  • Depth (In.)4.62
  • Width (In.)16.50
  • StandardsUL, cUL
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


LP8 “Peanut” Lighting Control Panel
• Temp. range: 32° to 139°F NEMA 1 enclosure Ships assembled
Energy code-compliant panel has a simple LCD and push-button interface; accepts most types of switch inputs. Flexible shutoff strategy, with 8 channels, preprogrammed control scenarios, and 7-day scheduling with holiday, astronomic control, and auto daylight savings. Nonvolatile program memory retains time during power outage. With manual override and status LED. Ideal for parking lot lighting, site night lighting, and sign lighting.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.