Skip Content

Gooseneck Faucet,Barbed Nozzle,Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gooseneck Faucet, Barbed Nozzle, Standard

Price $345.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DCK3
  • Mfr. Model # L7833
  • UNSPSC # 40141702
  • Catalog Page # 3838
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGooseneck Pure Water Laboratory Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeKnob
  • Connection3/8" O.D. Tube
  • Flow Rate1.1 gpm
  • Number of Holes1
  • MaterialForged Brass with Polypropylene Interior
  • Faucet SpoutRigid/Swing
  • ADA CompliantNo
  • Mounting TypeDeck
  • Spout Length6"
  • Valve TypeDiaphragm Valve
  • FinishChrome
  • Overall Height10-3/4"
  • Flow Outlet TypeFull Flow with Barbed Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The WaterSaver Faucet Co. gooseneck pure water laboratory faucet is a deck-mounted faucet for distilled, deionized, or reverse osmosis water. Faucet features an exterior brass casing and interior lining of inert polypropylene. Pure water only comes in contact with inert plastic. Forged brass valve body with diaphragm-type valve. Valve has manual On/Off control.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

part 2DCK3 is there a parts breakdown

part 2DCK3 is there a parts breakdown
PV1168
PV147
PV107D
PV120A
600-228
BV1128
PA019
1 week, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Daytonbowe is loaded.
Additional information about Daytonbowe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
4 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
please send me a parts breakdown for 2DCK3. can I just order
the valve stem portion for this item? please send the SKU #
Thanks,
Jesse
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JesseD is loaded.
Additional information about JesseD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I sent you a parts list and a dimensional drawing.
4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:41:44.347-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCK3, prod, sort_default
1 of 1
  • 2015-08-30T19:41:44.349-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCK3, prod, sort_default
1 of 1