Skip Content

Eyewash w/Drench Hose,Deck Flange,4-1/8W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash w/Drench Hose, Deck Flange, 4-1/8W

Price $333.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DCJ7
  • Mfr. Model # EW1022
  • UNSPSC # 46181810
  • Catalog Page # 3838
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyewash w/Drench Hose
  • Number of Heads2
  • ADA CompliantNo
  • MountingDeck Flange
  • ColorChrome
  • Eye Wash Activates BySqueeze Handle
  • Eye Wash Handle MaterialStainless Steel
  • Valve MaterialBrass
  • Fitting MaterialChrome Plated Brass
  • Fitting Size3/8" NPT Male
  • Head Dia.1-1/2"
  • Width4-1/8"
  • Depth3"
  • Height11-5/8"
  • StandardsANSI Z358.1-2004
  • Includes8 ft. PVC Drench Hose, Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign And Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
OSHA requires one step activation and for the water to continue to flow even when you release your hand. The photo tooks like it has a "catch" to hold it in place when needed.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Joefgh is loaded.
Additional information about Joefgh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The stainless steel squeeze handle with plastic cover has a locking clip to keep the handle down and the water flowing when required.
4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:54:37.250-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCJ7, prod, sort_default
1 of 1
  • 2015-08-31T19:54:37.252-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCJ7, prod, sort_default
1 of 1