Skip Content

Eyewash,Deck Mount,Right Hand,13W,8-3/4D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash, Deck Mount, Right Hand, 13W, 8-3/4D

Price $319.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 48180 (Change)

Go

Invalid Zip Code


ROMULUS branch 233

  • Item # 2DCJ9
  • Mfr. Model # EW806
  • UNSPSC # 46181810
  • Catalog Page # 3838
  • Shipping Weight 3.8 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyewash
  • Number of Heads2
  • ADA CompliantNo
  • MountingDeck, Right Hand
  • ColorChrome
  • Eye Wash Activates ByFlag Push Handle
  • Eye Wash Handle MaterialAluminum
  • Valve MaterialChrome Plated Brass
  • Fitting MaterialChrome Plated Brass
  • Pipe MaterialChrome Plated Brass
  • Fitting Size1/2" NPT Male
  • Head Dia.1-1/2"
  • Width13"
  • Depth8-3/4"
  • Height11"
  • StandardsANSI Z358.1-2004
  • IncludesNylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Eyewash, Deck Mount, Right Hand, 13W, 8-3/4D
Mfr. Model # EW806UNSPSC # 46181810Catalog Page # 3835Shipping Weight 3.8 lbs.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Quest is loaded.
Additional information about Quest could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and due to the nature of the question, is unable to provide an answer at this time. We have contacted the product supplier for assistance.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them that the estimated flow rate is 3-6 gpm.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:41:51.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCJ9, prod, sort_default
1 of 1
  • 2015-09-02T19:41:51.151-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCJ9, prod, sort_default
1 of 1