Skip Content

Eyewash,Faucet Mount,4-1/4 W,2-1/4 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash, Faucet Mount, 4-1/4 W, 2-1/4 D

Price $78.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DCJ8
  • Mfr. Model # EW100
  • UNSPSC # 46181810
  • Catalog Page # 3411
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eyewash
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Faucet
  • Color Chrome
  • Eye Wash Activates By Pull Knob
  • Eye Wash Handle Material Aluminum
  • Valve Material Brass
  • Fitting Material Chrome Plated Brass
  • Fitting Size 55/64"-27 Female
  • Head Dia. 1"
  • Width 4-1/4"
  • Depth 2-1/4"
  • Height 3-1/2"
  • Includes Vinyl Pop Off Dust Covers, Hi-Vis Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Although a little pricey, this attachment accomplished exactly what was needed. Provided a simple easily installed device to provide a eye wash station without sacrificing the general use of existing sink. April 12, 2016
Rated 5 out of 5 by Installation was very simple. Nice to see the assortment of adapters to fit common faucets. A little mechanical know how might be needed if faucet aerator is at close right angles to faucet arm.Over all - Very pleased. May 1, 2014
  • 2016-04-27 T23:27:53.898-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2DCJ8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.