Skip Content

Red Rolling Cabinet Series TRAXX, Industrial, Heavy Duty, Width: 41", Depth: 18", Height: 41" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Rolling Cabinet Series TRAXX, Industrial, Heavy Duty, Width: 41", Depth: 18", Height: 41"

Price: NA

Item no longer available


  • Item # 1RC97
  • Mfr. Model # TRX4112
  • NSN # 5140-01-445-5485
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # D0635
  • Shipping Weight 252.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • SeriesSeries TRAXX, Industrial, Heavy Duty
  • Width41"
  • Depth18"
  • Height41"
  • Number of Drawers12
  • ColorRed
  • Drawer Capacity75 lb.
  • Drawer SlidesFull Extension Ball Bearing
  • Storage Capacity15,961 cu. in.
  • Load Rating1200 lb.
  • Caster Size5" x 2"
  • MaterialSteel
  • Gauge20
  • Work Surface MaterialMDF
  • Caster Wheel MaterialPlastic
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemInternal Keyed Lock
  • HandlesTubular Metal Side
  • ConfigurationCenter Bank: (1) 36-3/4" W x 16-1/2" D x 4" H, Left Bank: (1) 22-1/2" W x 16-1/2" D x 2" H, (3) 22-1/2" W x 16-1/2" D x 3" H, (2) 22-1/2" W x 16-1/2" D x 6" H, Right Bank: (1) 11-3/4" W x 16-1/2" D x 2" H, (3) 11-3/4" W x 16-1/2" D x 3" H, (1) 11-3/4" W x 16-1/2" D x 12-3/4" H
  • FinishGloss
  • FeaturesPosi-Latch(TM) Drawer Securing System Provides A Positive Latch for Each Drawer and Reduces Accidental Opening, Sidewall Post Construction Adds Strength in Design WhileReducing Overall Weight, Full-Extension Ball-Bearing Slides for Complete Tool Access, Interchangeable Drawer System with Quick-Release Slides Allows for Flexibility in Drawer Configurations, Positive-Stop Side Handles on All Chests for Ease in Lifting, Heavy-Duty Tubular Side Handle for Ease in Maneuvering, "Waterloo" Embossed Chest Stiffener for Extra Rigidity, Removable Work Surface
  • Includes1" Vinyl Coated MDF Work Surface and Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.