Skip Content

Water Level Control High and Low Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Water Level Control High and Low Alarm

WATERLINE CONTROLS

Price: $930.50 / each

Please sign in or register to access lists

Product ships within 10 business days from supplier
  • Item # 4GHL1
  • Mfr. Model # WLC5000-220VAC
  • UNSPSC # 41112407
  • Catalog Page # 4243
  • Shipping Weight 18.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWater Level Control
  • TypeUniversal
  • Control TypeElectronic With Microprocessor For Site Automation or Integration
  • Number of Switches3
  • Switch Type(3)SPST
  • Enclosure Height (In.)8-3/4
  • Enclosure Width (In.)10-1/2
  • Enclosure Depth (In.)6
  • Enclosure TypeNEMA 4X
  • Enclosure ColorGrey
  • Sensor Length (In.)20
  • Sensor Dia. (In.)3
  • Sensor Cord Length (Ft.)50
  • Max. Circuit Length (Ft.)50
  • Sensors IncludedFill Height With High and Low Level Alarm
  • Sensor PlacementOn The Environment Wall or In A Static Pipe
  • Operating Range1-1/2, 3, and 6"
  • ValveCan Be Used With 1"Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  • Input Voltage220VAC 50/60Hz
  • Relays30 Amps at 250VAC
  • Special FeaturesEasy To Read Led Display, No Moving Parts, Compensates For Wave Action, Modular Construction, One-Step Internal Testing System For The Electronics, Building Automation Dry Contracts, Stainless Steel Probes, 110Vac Solenoid Required ( Purchase Seperately) Rated For Outdoor Installation, Low Voltage Probe, Can Be Integrated Into Building Automation System, Seperate Relay For Each Set Point, No High Voltage In The Wet Area Of The System
  • Special InformationThe WLC Series is perfect in any application where water level management is important such as cooling tower basins and water holding tanks for cooling towers. It uses a microprocessor that monitors all probes for correct operation and then provides the corresponding outputs to drive the power relays, the Building Automation System and a visual indication of the operational status. The Modular construction and a self-test feature insure user-friendly operation. By using a very low voltage and current, WLC Series sensors never foul or degrade
  • ApplicationCooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
  • IncludesWaterline Controller in NEMA 4x Box, Sensor Wire, Stainless Steel Sensor Assembly, Mounting Brackets and U Bolts, Installation Instructions,

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.