Skip Content

Urinal,Waterfree,Wall Hung,Composite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Urinal, Waterfree, Wall Hung, Composite

Price $650.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VRW4
  • Mfr. Model # 2004
  • UNSPSC # 30181506
  • Catalog Page # 3855
  • Shipping Weight 16.84 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUrinal
  • TypeWaterless
  • Mounting StyleWall
  • Connection (In.)2
  • Material of ConstructionComposite
  • Color/FinishWhite
  • Height (In.)28
  • Width (In.)18
  • Depth (In.)14
  • Gallons per Flush0
  • StandardsADA, ANSI Z124.9
  • IncludesTwo Trap Inserts And Mounting Hardware
  • Green Environmental AttributeProduct Contributes to Reducing Water Consumption
  • Green Certification or Other RecognitionWaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

  • This item has been restricted from sale in the following countries: Australia, Guatemala, Honduras and Japan.

Details

Waterless No-Flush Urinal
Durable, high-performance composite (HPC) fiberglass urinals withstand use in high-traffic areas. Include mounting hardware, gasket, and 2 EcoTrap® inserts; fill with BlueSeal® liquid (sold separately). Use PortionAid™ for simple measuring and filling. Inserts last for as many as 10,000 uses, after which X-Traptor® tool permits easy removal.
No-Flush Urinals

• Touch-free operation Install to standard 2" drain line
Efficient systems conserve up to 40,000 gal. of water per unit per yr. Subject to local code approval.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by finally got some and they work great we were considering these urinals for some time and finally installed 4 of them. Installation was easy as they fir right on the existing drain line (only one needed to have the drain line lowered).They look real clean and simple. After 4 months install our emplouyee guys have gotten used to them after the initial jokes. Sure save a lot of water, cleaning time and no more flush valves to contend with. May 23, 2012
  • 2015-05-02T20:17:19.155-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VRW4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.