Skip Content

Trap Insert,Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trap Insert, Polyethylene

WATERLESS NO-FLUSH URINAL

Price: $9.59 / each

Please sign in or register to access lists

  • Item # 2VRW2
  • Mfr. Model # 3001
  • UNSPSC # 30181506
  • Catalog Page # 3853
  • Shipping Weight 0.28 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • Fixture TypeUrinals
  • ItemTrap Insert
  • For Use WithWaterless Urinals
  • For Use With Mfr. Model Number2004
  • For Use With Grainger Item Number2VRW4
  • MaterialPolyethylene
  • Rated Life7000 Uses
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Guatemala, Honduras and Japan.

Documentation

Details

Waterless No-Flush Urinal
Durable, high-performance composite (HPC) fiberglass urinals withstand use in high-traffic areas. Include mounting hardware, gasket, and 2 EcoTrap® inserts; fill with BlueSeal® liquid (sold separately). Use PortionAid™ for simple measuring and filling. Inserts last for as many as 10,000 uses, after which X-Traptor® tool permits easy removal.
No-Flush Urinals

• Touch-free operation Install to standard 2" drain line
Efficient systems conserve up to 40,000 gal. of water per unit per yr. Subject to local code approval.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.