Skip Content

Waterless Urinal,28 In.,HPC,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Waterless Urinal, 28 In., HPC, Fiberglass

WATERLESS NO-FLUSH URINAL

Price: $491.50 / each

Please sign in or register to access lists

  • Item # 23PC28
  • Mfr. Model # 2005
  • UNSPSC # 30181506
  • Catalog Page # N/A
  • Shipping Weight 18.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemUrinal
  • TypeWaterless
  • Mounting StyleWall
  • Connection (In.)2
  • Material of ConstructionHPC, Fiberglass
  • Color/FinishWhite
  • Height (In.)28
  • Width (In.)16-1/4
  • Depth (In.)14
  • Gallons per Flush0
  • Cartridges RequiredYes
  • StandardsIAPMO, Others
  • IncludesMounting Hardware
  • Green Environmental AttributeProduct Contributes to Reducing Water Consumption
  • Green Certification or Other RecognitionWaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

  • This item has been restricted from sale in the following states: MN.

Details

Touch-free system conserves up to 40,000 gal. of water per yr. and can withstand use in high-traffic areas.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.