Skip Content

Brass Electronic Actuated Ball Valve, 1" Pipe Size, 12VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Brass Electronic Actuated Ball Valve, 1" Pipe Size, 12VDC Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3TPK9
  • Mfr. Model # EHW25AJP12D
  • UNSPSC # 40141607
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Electrically Actuated Light-Duty Brass Ball Valves

• Max. pressure: 125 psi CWP NEMA 4 rated housing
2-pc., full-port valves have RTFE seats and mount in any position. Pigtail connection for quick wiring. 25% duty cycle. Suitable for water, oil, and gas applications. FNPT threaded.
NSF 61g Listed. Certified for use in potable water applications.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Brass
  • Pipe Size 1"
  • Number of Ports 2
  • Port Full
  • Voltage 12VDC
  • Max. Water Pressure 125 psid
  • Connection FNPT
  • Mount Direct
  • Seat Material RTFE
  • Seals Viton
  • Stem Material Nickel Plated Brass
  • Temp. Range 35 Degrees to 165 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.