Skip Content

Ball Valve,Electronic ,1-1/4 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ball Valve, Electronic , 1-1/4 In FNPT

Price $416.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46Z635
  • Mfr. Model # EHW26AJP01
  • UNSPSC # 40141607
  • Catalog Page # 4018
  • Shipping Weight 5.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Actuated Ball Valve
  • Body MaterialLead Free Brass
  • Pipe Size1-1/4"
  • Number of Ports2
  • PortFull
  • Voltage115-120 VAC
  • Number of Bolt Holes4
  • ConnectionFNPT
  • MountDirect / Integral
  • Seat MaterialRTFE
  • Rated For125 psi CWP
  • StandardsNSF61g, NEMA 4, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code, ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Low-Lead Electrically Actuated Light-Duty Brass Ball Valves

• Max. pressure: 125 psi CWP NEMA 4 rated housing
2-pc., full-port valves have RTFE seats and mount in any position. Pigtail connection for quick wiring. 25% duty cycle. Suitable for water, oil, and gas applications. FNPT threaded.
NSF 61g Listed. Certified for use in potable water applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.