Skip Content

Lead Free Brass Electronic Actuated Ball Valve, 1/2" Pipe Size, 110 VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lead Free Brass Electronic Actuated Ball Valve, 1/2" Pipe Size, 110 VAC Voltage

Price $279.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46Z632
  • Mfr. Model # EHW23AJP01
  • UNSPSC # 40141607
  • Catalog Page # 3589
  • Shipping Weight 3.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-pc. valve can be mounted in any position and has a pigtail connection for quick wiring. 25% duty cycle. Suitable for water, oil, and gas applications.

View More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Lead Free Brass
  • Pipe Size 1/2"
  • Number of Ports 2
  • Port Full
  • Voltage 110 VAC
  • Max. Water Pressure 600 psi
  • Number of Bolt Holes 4
  • Connection FNPT
  • Mount Direct / Integral
  • Seat Material RTFE
  • Standards NSF61g, NEMA 4, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code, ANSI 372
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.