Skip Content

Foot Actuated Tub Stopper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Foot Actuated Tub Stopper

Price $10.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AVK6
  • Mfr. Model # 38410-CP
  • UNSPSC # 40141701
  • Catalog Page # 3389
  • Shipping Weight 0.17 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tub Stopper
  • Type Push, Pull(R)
  • Material of Construction Chrome Plated Brass
  • Color/Finish Chrome
  • Length (In.) 2.66
  • Drain Material Chrome-Plated Brass
  • Connection 5/16" Brass Pin
  • Includes Stopper, Strainer Body
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello, I have a tub stopper like this one, and when I push down on it to run a bath, it won't stay down, it just pops right back up! It has a cap, a rubber seal underneath, connected to a white tube, which contains another tube within itself with a hex nut and inside of that, there is a metal spring. There is also a threaded copper(?# end which the inner white piece screws onto, and that then screws into the fixed tub-drain itself. What made it stop working #staying down when pushed down, and then popping up again when pushed down again)? And, what can I do about that?
2 months ago
by
Read all my Q&A
 
Please wait while more information about Erique is loaded.
Additional information about Erique could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I would suggest you unscrew the cap on the top of the stopper. There is a big brass screw underneath the cap than can be turned counter clockwise a little. It sounds like the stopper is adjusted down to tight.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Eagle Mtn. Products Co. is loaded.
Additional information about Eagle Mtn. Products Co. could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can I get the stopper in Gold?

Field of Industry:: Home Owner
Product used for:: Bath Tub
Years purchasing from Grainger:: None
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Lumps is loaded.
Additional information about Lumps could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We checked with the supplier and this stopper does not come in gold.
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:01.673-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AVK6, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:01.675-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AVK6, prod, sort_default
1 of 1