Skip Content

Double Diaphragm Pump,Air Operated,175F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Double Diaphragm Pump, Air Operated, 175F

Price $203.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ERY7
  • Mfr. Model # WR10PP6XPP9
  • UNSPSC # 40151548
  • Catalog Page # 3324
  • Shipping Weight 2.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump can be run dry without damage and is capable of deadheading against a closed discharge. Body material is abrasion- and corrosion-resistant.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Operation Type Air Operated
  • Valve Type 10 ft.
  • Body Material Polypropylene
  • Inlet/Outlet Size 3/8"
  • Connection Style NPT
  • Air Inlet Size 1/4" FNPT
  • Max. Flow GPM 5 gpm
  • Max. Operating Pressure 100 psi
  • Max. Temp. 175 Degrees F
  • Diaphragm Material Santoprene(R)
  • Ball Material Santoprene(R)
  • Check Seat Material Santoprene(R)
  • Max. Dia. Solids 1/16"
  • Manifold Connection Multiport
  • Length 4-3/32"
  • Width 5-21/64"
  • Height 5-23/32"
  • Self-Priming Dry 8 ft.
  • Self-Priming Wet 10 ft.
  • Manufacturers Warranty Length 1 yr.
  • Includes 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.