Skip Content

Turbine Pump,Magnetic Drive,1 HP,1 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Turbine Pump, Magnetic Drive, 1 HP, 1 Ph

Clearance Price $792.00 / each

Price $3,692.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KTZ4
  • Mfr. Model # MTSP3503H1APTT11
  • UNSPSC # 40151526
  • Catalog Page # 3306
  • Shipping Weight 54.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealless Magnetic-Drive Turbine Pumps
• Max. viscosity: 50 SSU Max. specific gravity: 1.2 Self priming TEFC motor enclosures Mount on 56C frames
Low-flow, high-head pumps deliver acids and caustics through piping systems with varying head conditions. High pressure capacities help extend filter media life with pulse-free flow in ultrapure filtration systems. Zero-emission, sealless magnetic drive system helps meet EPA regulations, while avoiding mechanical seal and power frame maintenance issues. Polypropylene housing, volute, and impeller. Sealed motor ball bearings provide continuous-duty service. Pumps are suitable for injecting cleaning agents in high head for food and beverage processes, including spray systems, low micron, and ultrapure filtration systems.

View More

Technical Specs

  • Item Self-Priming Turbine Pump
  • Type Sealless Magnetic Drive, Close Coupled
  • HP 1
  • Phase 1
  • Voltage 115/208-230
  • Amps 6.3
  • Hz 60
  • Inlet (In.) 3/4
  • Outlet (In.) 3/4
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56C
  • Motor RPM 3600
  • Motor Type TEFC
  • Service Factor 1.15
  • Wetted Materials Polypropylene
  • Impeller Material Polypropylene
  • Housing Material Polypropylene
  • Volute Material Polypropylene
  • Screw Material Stainless Steel
  • Max. Liquid Temp. (F) 140
  • GPM @ 0 PSI 15
  • GPM @ 10 PSI 11
  • GPM @ 20 PSI 8
  • GPM @ 30 PSI 6
  • GPM @ 40 PSI 4
  • Max. Pressure (PSI) 43
  • Best Efficiency GPM @ Head (Ft.) 8 gpm @ 20 psi
  • Best Efficiency Range GPM @ Head (Ft.) 4.0-14 GPM @ 43-3 PSI
  • Max. Specific Gravity 1.2
  • Max. Case Pressure (PSI) 75
  • Max. Fluid Viscosity 50 SSU
  • Impeller Type Regenerative Turbine
  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • Duty Continuous
  • Max. Dia. Solids (In.) 150 Microns
  • Agency Compliance UL, CSA, CE on Motor Only
  • Application CIP Systems, Acid and Caustic Transfer, ECD Acid Spray Systems, Low Micron Filtration, Electroplating & Precious Metals, Carbon and Resin Treatment, High Purity Liquids, Freon Systems, Radar Cooling and Truck PTO Bulk Transfer
  • Length (In.) 19
  • Height (In.) 10
  • Width (In.) 9-3/32
  • Construction Solid Machined Glass-Free Polypropylene, Ceramic Shaft, PTFE-C Sleeve Bearings, EPDM O-Ring, Dual Neodymium Sealless Magnetic Coupling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.