Skip Content

Linear Actuator,230VAC,1200 lb.,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Linear Actuator, 230VAC, 1200 lb., 6 In

WARNER LINEAR

Price: $1,103.00 / each

Please sign in or register to access lists

  • Item # 18G781
  • Mfr. Model # K2XG10-230V-06
  • UNSPSC # 31251501
  • Catalog Page # 229
  • Shipping Weight 17.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLinear Actuator
  • Rated Load1200 lb.
  • Stroke Length6"
  • Speed @ Rated Load54 in./min.
  • Duty Cycle50%
  • Voltage230VAC
  • Full Load Amps5
  • Retracted Length17"
  • Hz50/60
  • Max. Ambient Temp.60 Degrees C/140 Degrees F
  • Enclosure TypeTotally Enclosed Non Ventilated
  • Motor TypePermanent Magnet
  • Thermal ProtectionAutomatic
  • Capacitor IncludedYes
  • Capacitor RequiredYes
  • Feedback SignalNo
  • Clutch IncludedYes
  • Drive System TypeGear
  • Gear MaterialAluminum
  • Bearing TypeDouble Ball
  • Screw TypeBall
  • Seal Guide MaterialDelrin
  • Housing MaterialAluminum
  • FinishPowder Coat
  • Gear Case TypeParallel Spur
  • Mounting TypeClevis
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.