Skip Content

Linear Actuator,24VDC,100 lb.,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Linear Actuator, 24VDC, 100 lb., 4 In

Price $320.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18G685
  • Mfr. Model # M1-D024-0100-A04-LN
  • UNSPSC # 31251511
  • Catalog Page # 229
  • Shipping Weight 1.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Actuator
  • Rated Load100 lb.
  • Stroke Length4"
  • Speed @ Rated Load30 in./min.
  • Duty Cycle25%
  • Voltage24VDC
  • Full Load Amps2.3
  • Retracted Length8-1/4"
  • Max. Ambient Temp.65 Degrees C/150 Degrees F
  • Enclosure TypeTotally Enclosed Non Ventilated
  • Motor TypePermanent Magnet
  • Thermal ProtectionAutomatic
  • Capacitor IncludedNo
  • Capacitor RequiredNo
  • Feedback SignalNo
  • Limit Switch TypeFixed
  • Clutch IncludedNo
  • Drive System TypeGear
  • Bearing TypeDual Quad Ring
  • Screw TypeAcme
  • Nut MaterialDelrin
  • Seal Guide MaterialDelrin
  • Housing MaterialAluminum
  • FinishAnodized
  • Gear Case TypeParallel Spur
  • Mounting TypeClevis
  • StandardsCE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.