Skip Content

Portable Electric Winch Kit,HP,24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Electric Winch Kit, HP, 24VDC

Price $803.50 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 16Y211
  • Mfr. Model # 83360
  • UNSPSC # 24101608
  • Catalog Page # 1496
  • Shipping Weight 39.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Electric Winch Kit
  • Voltage Rating24VDC
  • 1st Layer Line Pull1000 lb.
  • Full Load Line Speed6 fpm
  • Full Load Amps24.6
  • Clutch ReleaseNo
  • Clutch TypeNone
  • Pulley BlockNo
  • Included Rope Dia.7/32"
  • Included Rope Length15 ft.
  • Mechanical BrakeNo
  • Overall Length16"
  • Overall Width7-3/4"
  • Overall Height10-3/4"
  • SeriesPullzAll Series
  • No Load Line Speed6 fpm
  • 1st Layer Line Speed6 fpm
  • Rope MaterialWire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
  • 2015-08-29T20:05:29.228-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16Y211, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the manufacturer in China?

I want to know how is the manufacture in China,thx.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Leoxly is loaded.
Additional information about Leoxly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The product is made by Warn. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:38:07.649-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y211, prod, sort_default
1 of 1
  • 2015-08-29T19:38:07.653-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y211, prod, sort_default
1 of 1