Skip Content

Food Blender,40 Oz,1 Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Blender, 40 Oz, 1 Speed

Price $291.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FVF8
  • Mfr. Model # 700G
  • UNSPSC # 48101601
  • Catalog Page # N/A
  • Shipping Weight 9.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The commercial-grade motor in this blender is designed to make quick work of fruit smoothies, frozen drinks, crushed ice, and sauces.

The blender features a dripless pour spout, which makes serving quick and clean. The lid features a removable fill cap for blending while running.

The die-cast, zinc-plated base features an easy-clean, baked enamel coating. Its stainless steel blades are designed to hold up under continual use, and the open collar on blender base lets spills drain away from the motor base.

View More

Technical Specs

  • Item Food Blender
  • Type Heavy-Duty
  • Capacity 40 Oz
  • HP 1/2
  • Voltage 120
  • RPM High 18,000
  • Hz 60
  • Amps 3
  • Watts 350
  • Depth 7"
  • Width 8"
  • Height 16 1/2"
  • Material Die-Cast Base, Glass Container
  • Color Gray
  • Number of Speeds 1
  • Standards UL
  • Includes Glass Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.