Skip Content

Specialty Fluid,5 gal,Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Specialty Fluid, 5 gal, Bucket

Price $213.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46F810
  • Mfr. Model # VSF TAP 005B
  • UNSPSC # 15121502
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Most versatile of fluids. Reduces consumption.
For grinding ferrous and nonferrous materials. Helps reduce machine maintenance rework and provides the highest level of lubrication. Offers excellent rust control and surface finish and allows extended tool life.

View More

Technical Specs

  • Cutting Fluid Sub-Category Specialty Fluids
  • Item Liquid Tapping Compound
  • Fluid Type Chlorine-Free
  • Size 5 gal.
  • Container Type Bucket
  • Color Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.0
  • Application Tapping
  • Features Contains Extreme Pressure Lubricants
  • Standards Chlorine Free
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.