Skip Content

Drywall Anchor,Hammer-In,2 In,Pk 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drywall Anchor, Hammer-In, 2 In, Pk 100

Price $43.00 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12F258
  • Mfr. Model # PCK-WC100-YS
  • UNSPSC # 31162103
  • Catalog Page # 3013
  • Shipping Weight 0.97 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrywall Anchor
  • TypeHammer-In
  • MaterialEngineered Plastic
  • Size8-18x1.25"
  • Anchor Length2"
  • Screw Length1-1/4"
  • Screw TypePhillips, Pan Head Zinc, Type B Tip
  • Wall Thickness1/2 to 5/8"
  • Temp. Range (F)35-100 Degrees F
  • FeaturesNo Drilling Required, Works in 1/2" and 5/8" Wall Board, Industrial Strength (90 Lbs and 125 Lbs in 1/2" and 5/8" Wallboard), Removable, Leaves Small Reusable Slit.
  • IncludesAnchors and Screws
  • Meets/ExceedsASTM E488
  • Package Quantity100

Compliance and Restrictions

None

Details

Drywall anchors install with no drilling necessary. Easy to remove, leaving only a tiny slit of a hole.


WallClaw


Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.