Skip Content

Procedure Light,Floor Stand,Halogen,50W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Procedure Light, Floor Stand, Halogen, 50W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5GDV9
  • Mfr. Model # D14265000
  • UNSPSC # 42182601
  • Catalog Page # 654
  • Shipping Weight 23.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minor Surgical and Examination Lights
Isis
High-performance fixture provides high-quality light for procedures and exams; complies with applicable regulations. Lightweight and easy to maneuver, with an easy-to-position arm and easy-to-reach controls. 4300K color temp. allows for precise depiction of tissue or wounds. CRI: 96.

View More

Technical Specs

  • Item Procedure Light
  • Type Floor Stand
  • Lamp Type Halogen
  • Watts 50
  • Voltage 120
  • Color Temp. 4300K
  • Color White
  • Adjustable 360
  • Lens Clear
  • Element 3000
  • Arm Length 26"
  • Overall Reach 26"
  • Cord Length 8 ft.
  • Switch Rocker
  • Suggested Lamp Item No. 50W IRC Xenon
  • Includes Rolling Base
  • Construction Steel/Plastic
  • Cord Type Plug In
  • Lamp Included Yes
  • Mounting Type Floor Stand
  • Standards UL/CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.