Skip Content

Minor Surgery Light,LED,Floor Stand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Minor Surgery Light, LED, Floor Stand

Price $5,380.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 22C481
  • Mfr. Model # D1517410
  • UNSPSC # 39112102
  • Catalog Page # 731
  • Shipping Weight 40.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Examination and Procedure Light
  • Type Triango
  • Lamp Type LED
  • Watts 30
  • Voltage 100-240
  • Color Temp. 4500K
  • Initial Lumens 1000
  • Color CRI = Ra Greater Than95
  • Adjustable Dimmable
  • Element Polycarbonate/Acrylonitrile/Butadiene/Styrene Copolymer (PC/ABS)
  • Overall Reach 37"
  • Cord Length 3 M
  • Beam Angle 360 Degrees
  • Construction Closed
  • Lamp Included Yes
  • Mounting Type Floor Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Minor Surgical and Examination Lights
Continuously adjustable luminaire with 30,000-hr. LEDs provides a 90° field of illumination that meets the highest examination lighting requirements. Accurate color rendering allows for clear recognition of color variations within tissue. Front lens has scratch- and abrasionproof coating. CRI:95.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.