Skip Content

Gas Test Gauge,15 PSI-30 In Hg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Test Gauge, 15 PSI-30 In Hg

Price $101.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PEZ7
  • Mfr. Model # 40KBDLA15#Hg
  • UNSPSC # 41112403
  • Catalog Page # 729
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-scale gauge tests for leaks in gas, air, and water lines; drain, waste, and vent lines; and low-pressure plumbing lines. Features plastic lens, 4" painted black steel case, and lower connected brass valve body with Schrader valve. Pointer can be set for leak Off indication.

View More

Technical Specs

  • Item Gas Test Guage
  • Dial Size (In.) 4"
  • Range 15 PSI-30" Hg
  • Connection Size 3/4" NPT Process Connection
  • Connection Location Stem Mount Lower
  • Accuracy (%) 1%
  • Case Material Steel
  • Case Color Painted Black
  • Display 4" (100mm) White Aluminum With Black And Blue Markings
  • Display Units PSI or Hg
  • Resolution 1/10th PSI or 1/2" Hg
  • Operating Temp. Range (F) (-4F) to 160F
  • Features Phosphor Bronze Diaphragn Internals, Heavy Duty Construction Solid Brass Internal Body, Equipped with Set Hand, Dual Scale (PSI/inches of Hg) Dual Color, Heavy Duty Gear Movement, Plastic Lens
  • Series 41 KB
  • Includes Hex Body And Schrader Air Valve
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.