Skip Content

Manual Powder Coating, Hopper Feed, 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Manual Powder Coating, Hopper Feed, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4EYZ2
  • Mfr. Model # 0265076
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 150.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Powder Coating System
  • Feed Hopper
  • Tip Size Included Fan and Conical
  • Voltage 120 VAC
  • Hose Length 17"
  • Frequency 47 to 440 Hz
  • Pressure Range 87 to 116 psi
  • Height 42"
  • Depth 36"
  • Width 19"
  • Paint Type All Powder Paints
  • Includes Hand gun, Control Unit, Feed System, Powder Injector, Trolley and Vibration System, Cables and Hoses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.