Skip Content

Handheld Paint Sprayer,Max. Flow 8 GPH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handheld Paint Sprayer, Max. Flow 8 GPH

Price $265.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22DM29
  • Mfr. Model # 0529010
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 9.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Paint Sprayer
  • Capacity1-1/2 qt.
  • Max. Flow8 gph
  • SpeedVariable
  • Spray PatternAdjustable Horizontal and Vertical
  • Voltage120 VAC
  • FeaturesSprays Unthinned Interior and Exterior Latex Paints, Stains, Sealers, Urethanes, and Oil-Based Materials, X-Boost Power Dial Provides Adjustability for Precise Control, Includes (2) Nozzles and Cups for Project Flexibility, Up To 8 Gallons Per Hour Production, Lock-N-Go Split Gun Design for Quick Nozzle Change and Easy Clean Up, Pattern Adjustment Ring for Horizontal and Vertical Spray Patterns and Spray Width Lever for Wide and Narrow Patterns, 1.5 Quart Cup Covers 125 Sq. Ft. In One Fill, Covers An 8'X10' Surface In 2-6 Minutes.
  • IncludesDetail Finish Nozzle, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Perfect for interior walls, this sprayer produces a slightly stippled, roller-like finish. You can spray edges, corners, and broad interior surfaces for better coverage. With some basic masking, you will save time not having to use a brush. Features iSpray® nozzle for spraying undiluted paint, a detail finish nozzle for small projects, an X-Boost® power dial for precise control, and adjustable material flow control for various coating speeds and different sized projects.

Repair Parts

Displaying repair parts for model:
  • 0529010

Alternate Products

Alternate Search Terms


Rated 3.7 out of 5 by 72reviewers.
Rated 5 out of 5 by Wagner make it cheap and easy This is the first Wagner I have owned in 20 years. Easy set up. Easy clean up.These sprayers have come a long way.For those that have trouble with spray patterns, clogged tips, splattering and spitting paint.... THIN THE PAINT!Wagner says you can spray latex and oil based paint right out of the can.... Good luck! Latex should be thinned in the hopper 3/4 paint. 1/4 water. Stir Stir Stir. Do multiple light coats.I finished eight pre-hung primed interior doors and six closet bifolds in 30 minutes. Two coats each side semigloss. FANTASTIC RESULTS.CLEAN UP A SNAP. Remember to use a bread bag tie to poke through the small vent tube hole on the upper side of the paint pick up each time. April 4, 2015
Rated 3 out of 5 by Uses a lot of paint I used 2-3 times much paint spraying than I could've brushing or rolling same areaNever could get it adjusted to use less paint April 4, 2015
Rated 2 out of 5 by Try to used another material for the nozzle Flexio 590 Nozzle leaking because of CRACK on the yellow cap.Upon using it works fine then a few minutes I noticed its leaking.So I stop and disassemble and check the nozzle,upon cleaningI found out that there is a crack on the yellow cap.Please see pictures.Any help for replacement of this nozzle part. February 9, 2015
Rated 5 out of 5 by FAR better than I could have hoped for! A few days ago we decided to paint the semi-unfinished basement of our house black, sounds funny but after looking at pictures online we wanted to try it. My father had asked why I didn't use a sprayer, and my response was because I wasn't wanting to worry about all the overspray, I just wanted to paint the ceiling- not the walls and carpet!! Well I started the job with a brush and roller, and about 3 hours into the job I realized that I was going to be at it for a YEAR at the speed I was painting! I started doing some research online looking at paint sprayers, I had never used one, so I wasn't sure what to look for but I just knew I wanted quality, and ease of use....not to mention a sprayer that wouldn't overspray everywhere. I decided on the wagner 590, and after using it- I know I picked the right one!!!! It's amazing! Every time I use it I get better and better with it, knowing what quantity of paint to set, what turbine power level, and the spray pattern I need. The whole time I was using it I kept thinking I need to call wagner and tell them how much I love this thing!! I saved SO much time, it even made painting fun....sort of:)Love it, love it, love it.Be sure to follow the directions, how to clean, how to reassemble etc, and it will work wonders for you. It isn't a cheap sprayer, but like anything else- you get what you pay for!! February 3, 2015
Rated 1 out of 5 by clogs sprays uneven Doesnt work very well. Paint was very scattered on the wall. I do not recommend this product December 13, 2014
Rated 5 out of 5 by Overall great product I needed to paint the outside of my house and wanted to spray it over roll as it is a block home and found this airless sprayer. Out of the box, this sprayer was easy to setup, fill and spray with little instruction other than nozzle adjustments. I was using a paint and primer in one and this unit had no issues drawing it up on the lowest volume setting and provided an even coat every time. Engaging the fan alone provides a convenient "dust off" to remove any loose particles from window ledges and such. One thing to be mindful of, the unit has a bit of weight to the rear and can start to weight on your wrist over long periods of time, so space out painting with breaks and switch hands if able. As the instructions state, keep a towel handy to wipe the nozzle often, it will keep the spray pattern constant and reduce splatter. Clean up was easy and straight forward with minimal parts to remove and clean. December 10, 2014
Rated 5 out of 5 by Painted 2 coats on back of 2-story house in less than 8 hours We recently added 3ft to the roof line of our home for a bathroom addition and used the 590 to paint the exterior of the house and the siding below the addition to avoid old paint not matching the new paint of the addition. It only took 3 hours to apply each coat on the back of the house which reaches up to 25ft at its peak and 18ft along the sides. The gun sprayed an nice even coat and nozzle only needed occasional clearing. We did notice that the gun actually needed less clearing after the first day and we had taken apart the entire assembly to clean it. I would recommend cleaning entire gun and running a tank of warm water and a bit of vinegar through to clear any plastic or residue before using. We plan to use the gun to paint the interior and exterior of a duplex in the coming months. October 19, 2014
Rated 5 out of 5 by First time use, very pleased Its the 3rd week of September and I needed to paint the house (yes, I put it off all summer). I decided that the quickest way would be to spray the paint on. I emailed Wagner support and they recommended the Flexio 570/590. I went with the 590 and I really couldnt be more pleased with the results. I have never used a paint sprayer before, and after a quick read of the instructions I tackled the job. It is a bit of a strain on the arm after awhile due to the weight of the unit filled with acrylic latex paint, but it sure beats using a roller and brush! Several reviews have mentioned how difficult the clean-up is, but I was able to completely clean up the unit in about 20 minutes. Be warned though, you will definatly use more paint, so budget for an extra can or two on bigger jobs. I plan to use the detail sprayer componant for doing guitar bodys. Next up is a bedroom! September 22, 2014
  • 2015-05-28T20:02:53.677-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_72, tr_72
  • loc_en_US, sid_22DM29, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.