Skip Content

Airless Paint Sprayer, 1/2 HP, 0.24 gpm Flow Rate, Operating Pressure: 2800 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Airless Paint Sprayer, 1/2 HP, 0.24 gpm Flow Rate, Operating Pressure: 2800 psi

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13C767
  • Mfr. Model # 0515034
  • UNSPSC # 31211908
  • Catalog Page # 1766
  • Shipping Weight 22.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Airless Paint Sprayer
  • HP 1/2
  • Flow Rate 0.24 gpm
  • Voltage 115 VAC
  • Amps AC 6.2
  • Operating Pressure 2800 psi
  • Guns Supported 1
  • Tip Size Included 0.515"
  • Max. Tip Size 0.515"
  • Hose Length 25 ft.
  • Max. Hose Length 35 ft.
  • Height 12"
  • Length 16-1/4"
  • Width 13-1/2"
  • For Use With 1 or 5 gal.
  • Includes Gun, Hose, Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.4 out of 5 by 34reviewers.
Rated 5 out of 5 by I love my procoat I bought my provost about three years ago. Have painted several houses and have had very little trouble ! A little priming problems once in awhile.I found it easy to get parts for. Thinking about getting another one so I can run two at a time! July 12, 2015
Rated 1 out of 5 by i will never buy another i got my Pro Coat a few months ago and havent been able to use it it wont prime so i have a nice paper weight never aain ill go back to roller July 2, 2015
Rated 4 out of 5 by Love it. Building a new home 3200sq ft. Bought the proCoat and have painted the entire house with 0 problems in 1/2 the time it would have taken me the other way. Spend a little extra time prepping the area (ie: covering and taping) then go to town throwing paint. I would like to see some more accessories a little more available like extensions and a better nozzle assortment.Over all it is one of the best time saving tool I have bought thus far. Price is reasonable too. June 9, 2015
Rated 5 out of 5 by Awesome product. I was looking for an easy way to paint my shed and knew I wanted an airless sprayer. Also knew I wanted a Wagner. I've owned a few Wagner handheld sprayers but was going to do a larger project and holding a quart of paint plus sprayer for any length of time wasn't going to work. Looked online for a Wagner airless and found the Procoat. Easy to set up and use. I'll never go back to the old way of painting. Takes longer to clean up than it is to paint. Only thing I'd like to see is a longer hose in the box. 25 foot is nice, 50 foot would be perfect. I thought it was going to use extra paint, it used exactly what I figured it would for my size of project. My project was a 16'x9' shed with hard board siding. Took 25 minutes to paint and 45 minutes to clean sprayer. March 11, 2015
Rated 1 out of 5 by Nice attempt but won't last more than one spray job for anything other than stain. I have attempted to use this ProCoat sprayer with several different coatings of various viscosities all rated to be used with this size spray tip. Unfortunately the only material that it can handle is something close to the viscosity of water, like stain. If you attempt to use anything thicker it will be unable to maintain suction out of your supply container and you will only get frustrated. Maybe it should be renamed the StainCoat or OneCoat (as in a viscosity of 1). December 29, 2014
Rated 4 out of 5 by excellent until... Bought this unit to spray a ceiling with a pulled stucco finish. Set up was fine, follow the instructions and the unit was up and spraying in no time. Worked excellent for my purpose any issue where due to my own inexperience in spraying (over spray etc...)Then clean up time. I knew it was going to take long and was ready for it but what I wasn't ready for is the ferrule that held the suction filter on the pop out while cleaning. Had the hose adapter screwed in and the whole thing popped out of the clear suction hose. Fortunately it only broke after I was able to get the unit mostly clean and the water coming out was near clear. Would still recommend the unit as I am going to assume I just got unlucky and got a bad hose, and with a little tinkering I should be able to cut off the ferrule and get a hose clamp on it to hold it together. April 6, 2014
Rated 5 out of 5 by GREAT Sprayer! Give several minutes to prime and you're good to go! This sprayer is great! It took several minutes to prime the first time I used it but once that was done, it worked flawlessly. Give it a chance, you won't regret it! March 12, 2014
Rated 1 out of 5 by No suction out of the box... Purchased the unit about 6 months ago as I knew I would have some projects coming up. Just opened the unit and followed all instructions. It seems like it would be a good sprayer; however, the unit does not suck up anything. I cannot get it to even suck up a can of water...their is simply zero suction. Nothing is clogged as suggested...might just have to move to another brand that is more reliable. January 10, 2014
  • 2016-05-02 T01:23:09.957-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_34, tr_34
  • loc_en_US, sid_13C767, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.